Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Standardization Pipet Tips
Shop All Fisherbrand Products

Click to view available options
Sterility:
Non-sterile
Sterile
Color:
Natural
Yellow
Packaging:
Bulk
Bulk Pack
Lift-off rack, 10 x 96
Stack Rack, 5 x 200
Description
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
- Soft pliable tip collar allows this tip to fit on pipets made by various manufacturers
- Lower cost and increased convenience by purchasing fewer products
- Available in a variety of packaging options
- Eliminate the need to buy pipetter-specific tips
- Certified by independent laboratory
- Nonsterile: RNase, DNase, DNA and pyrogen free
Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack; SR: Stack Rack; IWS: Individually Wrapped.

Specifications
Specifications
Volume (Metric) | 0.1 to 200 μL |
Sterility | Sterile |
Color | Natural |
Autoclavable | Autoclavable |
Length (English) | 2 in. |
Length (Metric) | 5cm |
Clean Claims | DNase, RNase, DNA, PCR inhibitor, and Pyrogen Free |
Format | Rack |
Tip Style | Universal |
Packaging | Lift-off rack, 10 x 96 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction