Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Polypropylene Base Cabinet with Drawers and Doors

Catalog No. 06000917 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
18 in.
24 in.
36 in.
42 in.
48 in.
Hinge Side:
Left
Left and Right
Right
No. of Doors:
1
2
No. of Drawers:
1
2
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Hinge Side No. of Doors No. of Drawers
06-000-917 24 in. Right 1 1
06-000-916 18 in. Right 1 1
06-000-918 18 in. Left 1 1
06-000-919 24 in. Left 1 1
06-000-920 36 in. Left and Right 2 2
06-000-921 42 in. Left and Right 2 2
06-000-922 48 in. Left and Right 2 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-000-917
Add to Cart
Add to Cart

Fisherbrand™ Standing Height Polypropylene Base Cabinets with Drawers and Doors are suitable for highly corrosive environments as well as for laboratories where contamination can be detrimental to trace metal analysis.

  • Cabinets are SEFA 8P compliant and manufactured from non-metallic stress relieved white polypropylene
  • Cabinet surface resists chipping & cracking and there are no surface coatings that will show scratches or marks

Specifications

Product Type Base Cabinet
Width (English) 24 in.
Height (Metric) 91.4 cm
No. of Doors 1
Warranty None
Width (Metric) 61 cm
No. of Drawers 1
No. of Shelves 1
Depth (Metric) 55.9 cm
Hinge Side Right
Height (English) 36 in.
Cabinet Type Base Cabinet
Certifications/Compliance SEFA 8 P
Color White
Depth (English) 22 in.
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.