Learn More
Description
- Stainless steel cabinets are made of type #304 stainless steel with #4 finish
- All door and combination cabinets have a removable back and drawer cabinets have a cutout for service access.
Specifications
Specifications
| Product Type | Sink Cabinet |
| Width (Metric) | 132.1 cm |
| Width (English) | 52 in. |
| Height (Metric) | 89.2 cm |
| Warranty | 2 years |
| No. of Doors | 2 |
| Height (English) | 35.1 in. |
| Cabinet Type | Standing Height |
| Hinge Side | Left and Right |
| Depth (English) | 22 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
