Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Steel Cabinet
GREENER_CHOICE

Catalog No. 06000981 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
18 in.
21 in.
24 in.
30 in.
36 in.
42 in.
48 in.
No. of Drawers:
4
None
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Drawers
06-000-981 42 in. 4
06-000-973 18 in. None
06-000-974 21 in. None
06-000-975 24 in. None
06-000-976 30 in. None
06-000-977 36 in. None
06-000-978 42 in. None
06-000-979 48 in. None
06-000-980 30 in. 4
06-000-982 48 in. 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 06-000-981
Add to Cart
Add to Cart
This item is not returnable. View return policy

Standing height steel cabinets are durable and constructed with SEFA 8 metal compliant load-bearing capacity.

  • Urethane powder coating that provides reliable chemical and abrasion resistance

Specifications

Height (Metric) 89.2 cm
No. of Drawers 4
Width (English) 42 in.
No. of Doors None
Width (Metric) 106.7 cm
No. of Shelves None
Depth (English) 22 in.
Includes Cutout for service access
Height (English) 35.1 in.
Depth (Metric) 55.9 cm
Certifications/Compliance SEFA 8
Color White
Cabinet Type Standing Height
Finish Urethane Powder Coating
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.