Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Steel Sink Cabinet
GREENER_CHOICE

Catalog No. 06000991 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
24 in.
30 in.
42 in.
Hinge Side:
Left
Left and Right
Right
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Hinge Side
06-000-991 24 in. Left
06-000-990 24 in. Right
06-000-992 30 in. Left and Right
06-000-993 42 in. Left and Right
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 06-000-991
Add to Cart
Add to Cart
This item is not returnable. View return policy

Standing height steel cabinets are durable and constructed with SEFA 8 metal compliant load-bearing capacity.

  • Urethane powder coating that provides reliable chemical and abrasion resistance

Specifications

Finish Urethane Powder Coating
Certifications/Compliance SEFA 8
Color White
Width (English) 24 in.
Depth (English) 22 in.
Cabinet Type Sink Cabinet
Includes Removable Back
Height (Metric) 89.2 cm
Hinge Side Left
No. of Doors 1
No. of Drawers None
No. of Shelves None
Width (Metric) 61 cm
Depth (Metric) 55.9 cm
Height (English) 35.1 in.
Material Steel
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.