Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Steel Sink Cabinet
GREENER_CHOICE

Catalog No. 06000023 Shop All Fisherbrand Products
Change view
Click to view available options
Product Type:
Sink Cabinet
Width (English):
36 in.
48 in.
52 in.
58 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Width (English)
06-000-023 Sink Cabinet 52 in.
06-000-021 Sink Cabinet 36 in.
06-000-022 Sink Cabinet 48 in.
06-000-024 Sink Cabinet 58 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-000-023
Add to Cart
Add to Cart

Fisherbrand™ Standing Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.

  • Standing Height = 35.1 in. Tall
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance

Compliance

SEFA 8

Specifications

Product Type Sink Cabinet
Width (English) 52 in.
Includes Removable Back
Width (Metric) 132.1 cm
Height (Metric) 89.2 cm
Height (English) 35.1 in.
No. of Doors 2
Certifications/Compliance SEFA 8
Color White
Cabinet Type Standing Height Sink Cabinet
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.