Learn More
Description
- Standing Height (35 in. tall)
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
Compliance
SEFA 8
Specifications
Specifications
| Product Type | Sink Cabinet |
| Height (Metric) | 88.9 cm |
| Color | Amber Stain |
| Height (English) | 35 in. |
| Depth (Metric) | 59.4 cm |
| Cabinet Type | Standing Height |
| Certifications/Compliance | SEFA 8 |
| Depth (English) | 23.375 in. |
| Warranty | 2 years |
| Width (English) | 58.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
