Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standing Height Wood Sink Cabinet, 48 in. Wide
GREENER_CHOICE

Catalog No. FB2362O4 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB2362O4 Auburn Stain Oak Veneer
FB2362M1 Natural Stain Maple Veneer
FB2362M2 Honey Stain Maple Veneer
FB2362M3 Amber Stain Maple Veneer
FB2362M4 Auburn Stain Maple Veneer
FB2362M5 Harvest Stain Maple Veneer
FB2362M7 Mocha Stain Maple Veneer
FB2362O1 Natural Stain Oak Veneer
FB2362O2 Honey Stain Oak Veneer
FB2362O3 Amber Stain Oak Veneer
FB2362O5 Harvest Stain Oak Veneer
FB2362O7 Mocha Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB2362O4
Add to Cart
Add to Cart

Fisherbrand™ Standing Height Wood Cabinets bring quality, warmth and durability to your laboratory.

  • Standing Height (35 in. tall)
  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Cabinets have a full flush overlay design with squared edges.
  • They are vertically grain matched and are stained inside and out.

Compliance

SEFA 8

Specifications

Product Type Sink Cabinet
Depth (English) 23.375 in.
Cabinet Type Standing Height
Depth (Metric) 59.4 cm
Height (English) 35 in.
Color Auburn Stain
No. of Doors 2
Warranty 2 years
Width (Metric) 121.9 cm
Certifications/Compliance SEFA 8
Height (Metric) 88.9 cm
Width (English) 48 in.
Material Oak Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.