Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ StarFish™ Glassware - Condensers
Shop All Heidolph North America Products

Click to view available options
Length (Metric):
165 mm
208 mm
250 mm
Type:
Allihn
Coil
Liebig
Cone Size:
19/26
24/29
Description
- Different types of connections available
- Condensers can be used for all standard distillations
- Available in various lengths/cone sizes
Specifications
Specifications
| Cone Size | 19/26 |
| Length (Metric) | 250 mm |
| Quantity | 1/Pk. |
| Type | Allihn |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction