Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ StarFish Workstation Component - PolyBlocks
SDP

Catalog No. p-3545663
Click to view available options
For Use With (Equipment):
1 x 250 mL Flask
3 x 24 mm Tube
3 x 25 mm Tube
3 x 28 mm Vial
9 x 12 mm Tube
9 x 16 mm Tube

Component parts used in the assembly of Heidolph Starfish self-designed, modular reaction stations

  • Small, segment blocks (some with multiple wells) can be mixed and matched to accommodate various combinations of vessels
  • StarFish fits 5 PolyBlocks at once
  • Use with flasks, tubes, or vials
  • Anodized aluminum for strong chemical resistance and fast heat-up times up to 260 ºC
  • PolyBlocks are stackable to maximize lab space
  • PolyBlocks have a 3.5 mm hole for a temperature probe
  • PolyBlocks are individually labelled for easy identification
  • Optional reducing inserts for 250 mL block

Specifications

For Use With (Equipment) 9 x 16 mm Tube
Type Polyblock
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.