Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Starplex™ Scientific Anaerobic Transport System

Catalog No. 1490552 Shop All Starplex Scientific Products
Click to view available options
Quantity:
10 Pk.

Catalog No. 14-905-52

Supplier: Starplex™ Scientific S120D

Only null left
Add to Cart
Add to Cart

Includes

Tube and two swabs in sterile wrap

Single format for swabs, fluid or tissue

  • Self-contained, sterile, ready-to-use system includes tube containing 7mL pre-reduced, semi-solid medium
  • Media indicator turns lavender if anaerobic conditions are compromised
  • Maintains viability for a wide variety of microorganisms for up to 48 hours
  • System features a screw-on cap with a pierceable rubber center, allowing fluid injection without risking oxygen exposure
  • Scored, plastic swab shaft breaks easily to fit the tube

Specifications

Product Type Anaerobic Transport System
For Use With (Application) Maintains viability for a wide variety of microorganisms for up to 48 Hours
Includes Tube and two swabs in sterile wrap
Quantity 10 Pk.
Shaft Material Plastic
Storage Requirements 4°C to 25°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.