Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Starplex™ Scientific Midstream Collection Kits

Catalog No. 23038126 Shop All Starplex Scientific Products
Click to view available options
Closure Size:
48 mm
56 mm
Volume (Metric):
90 mL
120 mL
Includes:
Castile Soap Wipe
Funnel Unit, 3 x Castille Wipes
Funnel Unit, Castille Wipe
This item is not returnable. View return policy
This item is not returnable. View return policy

Protect specimens against accidental contamination by patient handling before, during, and after voiding.

  • Vial is made from clarified polypropylene
  • Container has convenient 10 mL graduations
  • Suitable for transport through pneumatic tube systems
  • Sterile, individually bagged

Specifications

Product Type Midstream Collection Kit
Closure Color Orange
Closure Type O-ring Cap
Disposable Single-use
Graduated Yes
Material Polypropylene
Sterility Sterile
Closure Material Polyethylene
Closure Size 48 mm
Color Clear
Graduations 10 mL
Includes Funnel Unit, 3 x Castille Wipes
Latex Free Yes
No. per Case 50 Kits/Cs.
Packaging Ziplock Bag
Volume (Metric) 90 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.