Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Starplex™ Scientific LeakBuster™ 3 Specimen Container
Shop All Starplex Scientific Products
Click to view available options
Product Type:
Midstream Kit
Specimen Container
Packaging:
Bulk Packed
Individually Wrapped
Description
Containers are available in standard bulk pack or individually wrapped/sterile for use in the O.R.
- 90mL specimen container has tamper band cap design for visual and tactile confirmation that the sterility and internal integrity of the container has not been compromised
- Lot number appears on each container so that production and component information are easily traced
- Textured flat cap so it is stackable and provides more writing space
- Comfort-grip ridges on the cap and vial facilitate easy handling
- Some types available in a clear plastic O.R. wrap format
- Midstream Kit format with a castile wipe enclosed in a clear plastic peel pack
- Bulk pack: sterile on the inside only
- Individually wrapped: assures sterility in the inside and outside of the container (as long as the pack has not been opened)
Specifications
Specifications
| Product Type | Specimen Container |
| Closure Color | Orange |
| Sterility | Sterile |
| Color | Clear |
| Description | In standard pack; bulk packed |
| Format | Standard |
| For Use With (Application) | For visual and tactile confirmation for sterility |
| Includes | Tamper band cap |
| Packaging | Bulk Packed |
| Volume (English) | 3 oz. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction