Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Starplex™ Scientific Multitrans™ with Flocked Swab
Shop All Starplex Scientific Products
                    Click to view available options
                
                
                    
                            
                                Swab Configuration:
                            
                        
                        
                            
                                Dual Applicator
                            
                        
                            
                                Single Applicator
                            
                        
                    
                            
                                Fill Volume:
                            
                        
                        
                            
                                1 mL
                            
                        
                            
                                2.7 mL
                            
                        
                            
                                3 mL
                            
                        
                    Description
Hydrophilic properties of the nylon fibers provide enhanced sample collection and release of the specimen into the media, ensuring a more representative sample for testing. Available in regular, nasopharyngeal, and urethral swab formats.
- Improved specimen sampling for recovery of viruses, chlamydia, mycoplasma and ureaplasma
- Plastic shaft with nylon flocked swab tip
- 10mL polypropylene tube with screw cap, containing Multitrans medium with antibiotics and glass beads
- Cytotoxicity testing completed
Nasopharyngeal Swab with 1mL Multitrans Media (22-146-450) is ideal for geriatric, pediatric and difficult collection sites. Reduced media volume minimizes concern of specimen dilution.
Specifications
Specifications
| Product Type | Multitrans Collector | 
| Swab Configuration | Dual Applicator | 
| Fill Volume | 3 mL | 
| For Use With (Application) | For recovery of Viruses, Chlamydia, Mycoplasma and Ureaplasma | 
| Packaging | Peel pouch | 
| Quantity | 100/Cs. | 
| Shaft Material | Plastic | 
| Storage Requirements | 2°C to 25°C | 
| Tip Type | Regular and Naso Flocked Swab | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            