Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Starplex™ Scientific Specimen Containers: Cups
Shop All Starplex Scientific Products
Click to view available options
Capacity (Metric):
30 mL
90 mL
120 mL
192 mL
Sterility:
Non-sterile
Sterile
Closure Type:
Cap with Paddle
Not Included
Spout Cap
Wide mouth
Description
- Break- and leak-resistant for safety during harsh transport conditions or pneumatic tube systems
- Clarified polypropylene cups provide easy visual analysis of sample
- Full-circle thread design prevents cross-threading
- Graduated markings allow quick measurement of sample
- Labeling provides ample space for patient information
- Ridges on cap provide a secure grip for safe handling
Specifications
Specifications
Material | Polypropylene |
Sterility | Non-sterile |
Capacity (Metric) | 90 mL |
Closure Color | Yellow |
Closure Type | Spout Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction