Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Starter Water Analysis Meter Replacement Electrodes
Shop All OHAUS Products
Click to view available options
Model:
Model ST210
Model ST230
Model ST310
Model ST320
Connector Types:
BNC
BNC/Cinch
Length (Metric):
110 mm
120 mm
Type:
2-in 1 Glass Muddy Sample pH Electrode
2-in-1 Plastic Refillable pH Electrode
3-in-1 Plastic Gel pH Electrode
3-in-1 Plastic Refillable pH Electrode
Description
Compatible Meters
- Starter benchtop: 2100, 3100 and 3100C
- Starter portable: 300, 300C and 300D
Specifications
Specifications
| Cell Constant | 0.1 μS/cm |
| Type | 2-in-1 Plastic Refillable pH Electrode |
| For Use With (Equipment) | Starter 300 pH meter |
| Temperature (Metric) Range | 0 to 80°C |
| Connector Types | BNC |
| Sensor Types | pH Electrode |
| Diameter (English) Body | 0.47 in. |
| Diameter (Metric) Body | 12 mm |
| Length (English) Cable | 39.3 in. |
| Length (Metric) | 120 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction