Learn More
Desco™ Statfree Clear Bag with Zip

Description
- Clear dissipative polyester film
- Dissipative inner and outer surfaces Rs 1 x 104 to < 1 x 1011 ohms per ANSI/ESD STM11.11
- Bags can be used throughout an ESD Protected Area without risking damage to ESD susceptible products
- > 25lb puncture strength average per FTMS 101C/4046 with 0.375 in. side seals provides physical protection for contents
- No amines or N-octanoic acid
- Compatible with polycarbonate contents
- Non-corrosive
- Printed with ESD protective symbol and lot code information
- Meets the requirements of ANSI/ESD S541 for quality control purposes
- Lead-free RoHS compliant
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Zip Closure |
| Color | Clear |
| For Use With (Application) | ESD sensitive devices |
| Material | Polyester |
| Quantity | 100/Pk. |
| Thickness (English) | 3.50 mil |
| Dimensions (L x W) | 12 x 10 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.