Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statfree i™ Conductive Ergonomic Rubber Interlocking Floor Mat
SDP

Catalog No. p-7164858
Encompass
Click to view available options
Dimensions (L x W):
36 x 24 in.
48 x 36 in.

Interlocking Floor Mat provides a flooring surface that will ground the operator and minimize charge generation.

  • Conductive (< 1 x 106 ohms Rtt and Rtg)
  • Rtt and Rtg1 will remain low enough to consistently meet the requirements of an ANSI/ESD S20.20 Flooring and for use in a footwear/flooring grounding system
  • Suspended bounce feel, and matrix of tri-radial supports firming up as weight is applied improves worker comfort and productivity
  • Ethylene Propylene Diene Monomer (EPDM) material with beveled edges
  • Designed to withstand abrasion, stretching, and tearing
  • Use in areas with light wheeled cart traffic
  • Use as a stand alone mat or link together for specific work areas
  • Tested for Minimal Particulate Levels
  • Used with cleanrooms down to and including Class 1000
  • Lead-free RoHS 2 and REACH compliant

Specifications

Material EPDM
Width (Metric) 0.61 m
Dimensions (L x W) 36 x 24 in.
Color Black
Length (English) 36 in.
Length (Metric) 0.91 m
Thickness (English) 0.5 in.
Width (English) 24 in.
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.