Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statfree Z2™ Dissipative 3-Layer Vinyl Roll
SDP

Catalog No. 18688127
Encompass
Click to view available options
Width (English):
2 ft.
2.5 ft.
3 ft.
Color:
Blue
Gray

Vinyl Roll provides a reliable path to ground and eliminates static charge.

  • Provides reliable path to ground and eliminates static charge generation as a worksurface table mat, shelf liner, and cart liner
  • Dissipative (1 x 106 < 1 x 109 ohms Rtt) Abrasion Resistant Top Layer - Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
  • Conductive (<104 Rtt) Mesh Middle Layer Bottom Layer - The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with monitors
  • Dissipative (1 x 106 < 1 x 109 ohms Rtt) Cushioned Bottom Layer - Provides additional energy absorption for components susceptible to physical shock
  • Lead-free RoHS compliant

Specifications

Color Blue
Length (English) 50 ft.
Length (Metric) 15.24 m
Material Vinyl
Width (English) 2.5 ft.
Width (Metric) 0.76 m
Thickness (English) 0.13 in.
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.