Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Antistat Static Shielding Bag, Open Top
Static Shielding Bags are specifically designed to protect your sensitive electronic devices during transit and while in storage.
Supplier: Antistat 0100015
Description
- Surface resistance of 106 to 1010 Ohms
- Custom sizes and print available on request
- Semi transparent for easy content identification
- Metal 'Faraday cage' layer shields products from electric energy inside and prevents static build-up
- The layer protection guards against charges inside and out
- Suitable for packing electronic products which are sensitive to static, e.g. PCBs, electronic components etc.
- Conforms to EIA 625, EIA 541, ANSI/ESD S-20.20 and EN61340-51-ESD and EN61340-53-ESD
Specifications
Not Autoclavable | |
Opaque | |
Bag Only | |
75 μ | |
10 x 6 in. | |
152 mm |
None | |
Packaging of ESD Sensitive Electronic Devices | |
Polyester, Polyethylene | |
3 mil | |
254 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction