Learn More
Static Solutions™ Ultimat™ Static Dissipative Precut Mats
Description
Chemically cross-linked two-layer rubber material has different electrical properties on both surfaces. Electrical properties are volume dissipative rather than surface dissipative.
- Easy-to-clean material is as durable as rigid laminates and as comfortable and appealing as soft rubber table mats
- Surface is noncurling and 0.080 in. (2mm) thick
- Odor-free product produces no odor and low VOCs
- Withstands solvents, high temperatures, soldering iron deformation, and abrasion
- Embossed surface reduces light glare and increases part slip resistance
- Has outstanding charge dissipation (107 to 108 ohm), no charge suppression, and outstanding low tribogeneration properties; features 0.05 sec. decay time for safe, rapid static drain
Compliance
Meets both EOS 20-20 and European IEC 613450-5 requirements. Developed to conform with Class Zero and RoHS requirements.
Warranty and Services
Electrical properties are warranteed for life so long as mats are maintained as prescribed in manufacturer's written warranty.
Specifications
Specifications
| Length (Metric) | 91.4 cm |
| Dimensions (L x W) | 36 x 48 in. |
| Width (English) | 48 in. |
| Length (English) | 36 in. |
| Width (Metric) | 121.9 cm |
| Type | Precut Mat |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.