Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Watson Gloves Stealth Dog Fight Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- HPPE/glass/steel/nylon shell with ANSI A5 cut resistance
- Heavy duty TPR on fingers, thumb, knuckles, and back of hand
- Hi-vis sandy nitrile finish
- Extended snug-fitting knit wrist
Specifications
Specifications
Certifications/Compliance | ANSI CUT, ANSI PUNCTURE, ANSI IMPACT |
Certifications/Compliance (Europe) | EN388 |
Coated Area | Palm |
Construction | Seamless Knit |
Cuff Material | HPPE, Glass, Steel, Nylon |
Coating Material | Nitrile |
Color | Hi-vis Yellow, Gray |
Cut Resistance Rating | ANSI A5 |
Hand | Ambidextrous |
Latex Free | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction