Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Watson Gloves Stealth Stinger Cut A2 Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- 15 gg Fine gauge HPPE, nylon, glass, and spandex shell
- Lightweight polyurethane coated palm for a sure-grip
- Snug-fitting knit wrist
Specifications
Specifications
Certifications/Compliance | ANSI Cut, ANSI Puncture |
Certifications/Compliance (Europe) | EN388 |
Coated Area | Palm |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Blue, Black |
Cut Resistance Rating | ANSI A2 |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nylon, Spandex, Polyurethane |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction