Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Specialty Cabinet, Acid Storage Units, Single Right Hinged Door
SDP

Catalog No. 24200391
Change view
Click to view available options
Location:
Zone 7
Zone 9
Width (Metric):
45.7 cm
60.9 cm
Hinge Side:
Right
Depth (Metric):
45.7 cm
55.8 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Width (Metric) Hinge Side Depth (Metric)
24-200-391 Zone 7 60.9 cm Right 45.7 cm
24-200-617 Zone 9 60.9 cm Right 55.8 cm
24-200-615 Zone 9 45.7 cm Right 55.8 cm
24-200-619 Zone 9 60.9 cm Right 45.7 cm
24-200-387 Zone 7 45.7 cm Right 55.8 cm
24-200-389 Zone 7 60.9 cm Right 55.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 24-200-391 Supplier Mott Manufacturing Supplier No. 1231011MGC

Chemically resistant molded liner and one black phenolic shelf for acid storage

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.)
  • Five-knuckle stainless steel hinges and four levelling feet
  • One piece molded polyethylene liner with 2.54cm (1 in.) raised front edge to contain spills
  • Single black phenolic adjustable shelf
  • Full height removable back panel(s)
  • Door(s) with double wall construction enclosed with sound deadening material
  • Interior door lined with chemically resistant FRP and plastic roller catch(es)
  • Threaded vent connection, fusion welded to cabinet with standard plastic pipe fittings

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Acid Storage Cabinet
Height (Metric) 88.2 cm
Height (English) 34.75 in.
Width (English) 24 in.
Warranty Two years from date of shipment
Width (Metric) 60.9 cm
No. of Doors 1
Location Zone 7
For Use With (Equipment) Steel Casework Specialty Cabinet
Color Gray
Certifications/Compliance SEFA, ISO9001:2008
Depth (English) 18 in.
Depth (Metric) 45.7 cm
Hinge Side Right
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.