Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Standing Height Base Cabinet, Full Door Units

Catalog No. 24200101
Change view
Click to view available options
Location:
Zone 1
Zone 7
Width (Metric):
45.7 cm
91.4 cm
122 cm
No. of Doors:
1
2
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Width (Metric) No. of Doors
24-200-101 Zone 1 45.7 cm 1
24-200-112 Zone 1 122 cm 2
24-200-109 Zone 1 91.4 cm 2
24-200-337 Zone 7 91.4 cm 2
24-200-329 Zone 7 45.7 cm 1
24-200-340 Zone 7 122 cm 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 24-200-101 Supplier Mott Manufacturing Supplier No. 1110011CC
Add to Cart
Add to Cart

Base cabinet with hinged doors and removable shelf

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.) and Four levelling feet
  • Five-knuckle stainless steel hinges
  • Full depth single shelf 2.54cm (1 in.) thick, adjustable in 1.27cm (0.5 in.) increments
  • Full height removable back panel(s)
  • Quality doors include sound deadening material

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Full Door Cabinet
Color Gray
Warranty Two years from date of shipment
For Use With (Equipment) Steel Casework Base Cabinet
No. of Doors 1
Depth (English) 22 in.
Certifications/Compliance SEFA, ISO9001:2008
Width (Metric) 45.7 cm
Height (Metric) 88.2 cm
Location Zone 1
Depth (Metric) 55.8 cm
Height (English) 34.75 in.
Width (English) 18 in.
Hinge Side Right
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.