Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Standing Height Base Cabinets, Door/Drawer Units

Catalog No. 04000783
Change view
Click to view available options
Location:
Zone 1
Zone 4
Zone 5
Zone 7
Hinge Side:
Left
Left and Right
Right
Width (Metric):
45.7 cm
60.9 cm
76.2 cm
91.4 cm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Hinge Side Width (Metric)
04-000-783 Zone 1 Right 45.7 cm
24-200-102 Zone 1 Left and Right 76.2 cm
04-000-174 Zone 5 Right 45.7 cm
24-200-106 Zone 1 Right 60.9 cm
24-200-110 Zone 1 Left and Right 91.4 cm
04-000-784 Zone 1 Left 45.7 cm
04-000-175 Zone 5 Left 45.7 cm
04-000-087 Zone 7 Right 45.7 cm
24-200-406 Zone 4 Left and Right 76.2 cm
24-200-334 Zone 7 Right 60.9 cm
24-200-338 Zone 7 Left and Right 91.4 cm
24-200-330 Zone 7 Left and Right 76.2 cm
04-000-088 Zone 7 Left 45.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 04-000-783 Supplier Mott Manufacturing Supplier No. 1110022CC
Add to Cart
Add to Cart

Base cabinet with drawer(s) and door(s) for maximum storage

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.) and Four levelling feet
  • Nylon tire self-closing drawer suspension 45.3kg (100 lb.)
  • One piece, full access, reinforced drawer bodies
  • Drawer fronts include sound deadening material
  • Removable full depth single shelf 2.54cm (1 in.) thick, adjustable in 1.27cm (0.5 in.) increments
  • Full height removable back panel(s)
  • Quality doors include sound deadening material

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Door/Drawer Cabinet
Height (English) 34.75 in.
Width (English) 18 in.
Width (Metric) 45.7 cm
No. of Doors 1
No. of Drawers 1
Warranty Two years from date of shipment
Location Zone 1
Height (Metric) 88.2 cm
Hinge Side Right
Color Gray
Certifications/Compliance SEFA, ISO9001:2008
Depth (English) 22 in.
Depth (Metric) 55.8 cm
For Use With (Equipment) Steel Casework Base Cabinet
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.