Learn More
Mott Manufacturing Steel Casework Standing Height Base Cabinets, Door/Drawer Units
Description
- Plain sliced, book matched, red oak veneer core plywood cabinet construction
- UV flat line finished, solvent free UV coating with excellent chemical resistivity and emits zero
- Full flush overlay design (0.16 in. vertical reveals at the cabinet ends and 0.125 in. vertical and horizontal reveals between drawers)
- Hardwood oak roll edgebanding (0.125 in.)
- Brushed aluminum wire handle(s) (10.1cm (4 in.))
- Five-knuckle dull chrome hinges
- 100lb full extension drawer suspension
- Baltic birch drawer bodies (1.27cm (0.5 in.) thick 9-ply) with durable dovetail joinery at all four corners
- Tempered hardboard drawer bottoms
- Particle core door and drawer fronts with 1.9cm (0.75 in.) particle board core banded on all sides with edge banding that match cabinet veneer
- Single full depth shelf (2.54cm (1 in.) thick , adjustable in 2.3cm (1.021 in.) increments with plastic seismic twin pin shelf clips
- Tempered hardboard removable back panel
Order Destinations
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to
Compliance
Meets SEFA 8 performance standards
Specifications
Specifications
| Product Type | Door/Drawer Cabinet |
| Height (English) | 34.75 in. |
| For Use With (Equipment) | Steel Casework Base Cabinet |
| Hinge Side | Left |
| No. of Doors | 1 |
| Warranty | One year from date of shipment |
| No. of Drawers | 1 |
| Height (Metric) | 88.2 cm |
| Width (Metric) | 45.7 cm |
| Location | Zone 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.