Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Suspended Cabinet, Door/Drawer Unit
SDP

Catalog No. 04000221
Change view
Click to view available options
Location:
Zone 1
Zone 5
Zone 7
Zone 9
Hinge Side:
Left
Right
Width (Metric):
45.7 cm
60.9 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Hinge Side Width (Metric)
04-000-221 Zone 5 Right 45.7 cm
04-000-222 Zone 5 Right 60.9 cm
04-000-831 Zone 1 Right 60.9 cm
24-200-597 Zone 9 Left 45.7 cm
04-000-830 Zone 1 Right 45.7 cm
04-000-135 Zone 7 Right 60.9 cm
04-000-134 Zone 7 Right 45.7 cm
24-200-369 Zone 7 Left 45.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 04-000-221 Supplier Mott Manufacturing Supplier No. 1150022DT
Add to Cart
Add to Cart

Suspended cabinet with one drawer for maximum storage

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.)
  • Nylon tire self-closing drawer suspension 45.3kg (100 lb.)
  • One piece, full access, reinforced drawer bodies
  • Drawer fronts include sound deadening material
  • Single shelf, adjustable in 0.5 in. increments
  • Full height removable back panel(s)
  • Quality doors include sound deadening material
  • For use on Altus style table (not included)

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Door/Drawer Cabinet
Color Gray
Width (Metric) 45.7 cm
Hinge Side Right
Location Zone 5
Width (English) 18 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.