Learn More
Mott Manufacturing Steel Casework Suspended Cabinet, Door/Drawer Unit
Description
- Furniture grade cold rolled steel with high pre and post consumer recycled content
- Laboratory grade powder coating - Warm Gray 601006
- Contemporary inset design
- Brushed aluminum bar handle(s) 10.1cm (4 in.)
- Nylon tire self-closing drawer suspension 45.3kg (100 lb.)
- One piece, full access, reinforced drawer bodies
- Drawer fronts include sound deadening material
- Single shelf, adjustable in 0.5 in. increments
- Full height removable back panel(s)
- Quality doors include sound deadening material
- For use on Altus style table (not included)
Order Destinations
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Compliance
Meets SEFA 8 performance standards
Specifications
Specifications
| Product Type | Door/Drawer Cabinet |
| Width (English) | 18 in. |
| Height (Metric) | 60.9 cm |
| No. of Drawers | 1 |
| Width (Metric) | 45.7 cm |
| Warranty | Two years from date of shipment |
| No. of Doors | 1 |
| For Use With (Equipment) | Steel Casework Suspended Cabinet |
| Hinge Side | Right |
| Location | Zone 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.