Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Wall Cabinet, Hinged Door Unit
SDP

Catalog No. 24200342
Change view
Click to view available options
Location:
Zone 1
Zone 7
Hinge Side:
Left and Right
Right
Width (Metric):
45.7 cm
76.2 cm
91.4 cm
No. of Doors:
1
2
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Hinge Side Width (Metric) No. of Doors
24-200-342 Zone 7 Right 45.7 cm 1
24-200-117 Zone 1 Left and Right 91.4 cm 2
24-200-116 Zone 1 Left and Right 76.2 cm 2
24-200-114 Zone 1 Right 45.7 cm 1
24-200-344 Zone 7 Left and Right 76.2 cm 2
24-200-345 Zone 7 Left and Right 91.4 cm 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 24-200-342 Supplier Mott Manufacturing Supplier No. 5110060MGC

Wall cabinet with hinged doors and two removable shelves

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.)
  • Five-knuckle stainless steel hinges
  • Two 2.54cm (1 in.) thick full depth shelves, adjustable in 1.27cm (0.5 in.) increments
  • Quality doors include sound deadening material

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Hinged Door Cabinet
For Use With (Equipment) Steel Casework Wall Cabinet
Hinge Side Right
Width (English) 18 in.
Width (Metric) 45.7 cm
No. of Doors 1
Warranty Two years from date of shipment
Location Zone 7
Height (Metric) 76.2 cm
Certifications/Compliance SEFA, ISO9001:2008
Height (English) 30 in.
Color Gray
Depth (English) 14 in.
Depth (Metric) 35.5 cm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.