Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Wall Cabinet, Hinged Framed Door Unit
SDP

Catalog No. 04000090
Change view
Click to view available options
Location:
Zone 1
Zone 5
Zone 7
Width (Metric):
45.7 cm
76.2 cm
91.4 cm
Hinge Side:
Left and Right
Right
No. of Doors:
1
2
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Width (Metric) Hinge Side No. of Doors
04-000-090 Zone 7 91.4 cm Left and Right 2
24-200-113 Zone 1 45.7 cm Right 1
04-000-177 Zone 5 91.4 cm Left and Right 2
04-000-786 Zone 1 91.4 cm Left and Right 2
24-200-115 Zone 1 76.2 cm Left and Right 2
24-200-343 Zone 7 76.2 cm Left and Right 2
24-200-341 Zone 7 45.7 cm Right 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 04-000-090 Supplier Mott Manufacturing Supplier No. 5410030MGC

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

Wall cabinet with double hinged framed glass door with removable shelves

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.)
  • Five-knuckle stainless steel hinges
  • Two 2.54 (1 in.) thick full depth shelves, adjustable in 1.27cm (0.5 in.) increments
  • Quality door(s) with 3ml float glass surrounded by painted steel frame

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Hinged Framed Door Cabinet
Width (English) 36 in.
Width (Metric) 91.4 cm
Height (Metric) 76.2 cm
Warranty Two years from date of shipment
Hinge Side Left and Right
No. of Doors 2
Height (English) 30 in.
Location Zone 7
Color Gray
For Use With (Equipment) Steel Casework Wall Cabinet
Certifications/Compliance SEFA, ISO9001:2008
Depth (English) 14 in.
Depth (Metric) 35.5 cm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.