Learn More
Description
- Strong magnet with horseshoe design
- Made from zinc-plated steel, with North and South poles marked
- Keeper included
- Available in 2 inch, 3 inch, 4 inch, 5 inch, and 6 inch
Specifications
Specifications
| Material | Steel |
| For Use With (Application) | Magnetic Demonstrations |
| Grade | 5+ |
| Product Type | Magnet |
| Length (English) | 4 in. |
Warning: Cancer and reproductive harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

