Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Steel Rod Support Ring



Click to view available options
Diameter (Metric) Rod:
5.1 cm
7.6 cm
10.2 cm
12.7 cm
15.2 cm
17.8 cm
Diameter (English) Rod:
2 in.
3 in.
4 in.
5 in.
6 in.
7 in.
Description
- Steel rod, zinc-plated support ring with attached boss head clamp and thumbscrew.
- Distance from support to center of ring is 4.5 in. for all sizes.
Specifications
Specifications
Material | Zinc Plated Steel |
Height (Metric) | 8 mm |
Diameter (English) Rod | 6 in. |
Diameter (Metric) Rod | 15.2 cm |
Product Type | Support Ring |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction