Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Steel Rods
SCI_ED

Catalog No. S02614 Shop All Eisco Products
Change view
Click to view available options
Diameter (English) Outer:
0.43 in.
0.47 in.
Length (English):
19.7 in.
23.8 in.
29.5 in.
39.4 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer Length (English)
S02614 0.43 in. 19.7 in.
S02615 0.43 in. 23.8 in.
S02616 0.47 in. 29.5 in.
S02617 0.47 in. 39.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S02614 Supplier Eisco™ Supplier No. CH0657A
Add to Cart
Add to Cart
This item is not returnable. View return policy

Choice of rods for all stand bases.

  • Steel rod is perfect for most stand bases
  • Suitable for all lab applications
  • Choice of sizes available

Specifications

Material Steel
Height (Metric) 50 cm
Height (English) 1.1 in.
Length (English) 19.7 in.
Length (Metric) Rod 50 cm
Diameter (English) Outer 0.43 in.
Diameter (Metric) Outer 1.1 cm
Product Type Rod
Thread Size 0.39 x 0.05 in.
Quantity 1 Ea.
Weight (English) 9.7 lb.
Weight (Metric) 4.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.