Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Steel Safety Cans
SCI_ED

Catalog No. s41790 Shop All Justrite Safety Group Products
Click to view available options
Capacity (English):
2.5 gal.

Heavy-duty steel can with double seal seams

Premium steel construction with double seams to protect against leaks. Self-closing spout with builtin positive pressure relief automatically vents pressure between 3 and 5psig. Capacity: 2 gal. (7.6L).

  • Double seams protect against leaks
  • Double-wire mesh flame arresters protect contents from ignition while allowing liquids to flow rapidly
  • Ribbed bottom provides extra strength and is raised to prevent accidental punctures
  • Durable polyester-powder paint finish resists chemicals and stands up to abuse
  • Ergonomically designed swing handles that are not part of dispensing mechanism for greater balance and easy carrying

Certifications

UL and ULC listed. FM approved.

Compliance

Meet OSHA and NFPA requirements.

Specifications

Certifications/Compliance FM, TUV, UL, ULC, CARB, NFPA, OSHA
Product Type Type II Safety Can
Closure Type Self Closing Leak Tight Cap
Description Double Seam
Capacity (English) 2.5 gal.
Capacity (Metric) 9.4 L
Color Red
For Use With (Application) For Flammables
Material Steel
Finish Polyester Powder Paint
Includes Stainless Steel Flame Arrester
Diameter (English) Inner 11.75 in.
Diameter (English) Opening 1.58 in.
Diameter (Metric) Inner 298 mm
Diameter (Metric) Opening 4 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.