Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Steel Vernier Caliper
SCI_ED

Catalog No. s13602 Shop All GSC Products
Encompass
Click to view available options
Length (Metric):
120 mm
Intended for ages 13 and up.
Intended for ages 13 and up.

Measures with ease and precision in laboratory or classroom settings. The GSC International Steel Vernier Caliper is graduated with both metric and English units.

  • A useful measurement tool for laboratory and classroom settings
  • Roller adjustment and locking screw
  • Includes double scale graduations in both metric and English

Specifications

Calibration Type Roller adjustment; locking screw
For Use With (Application) Measurement in lab or classroom settings
Length (English) 5 in.
Length (Metric) 120 mm
Scale Type Metric and English
Material Steel
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.