Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Stem Investigations: Design a Biodegradable Plastic Kit
GREENER_CHOICESCI_ED

Catalog No. S27128 Shop All Aldon Products
Change view
Click to view available options
Grade:
7 to 14
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S27128 7 to 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27128 Supplier Innovating Science™ Supplier No. IS3455
Add to Cart
Add to Cart

Innovating Science™ Stem Investigations: Design a Biodegradable Plastic Kit looks at engineers who are developing bioplastics that break down quickly, and produce less harmful byproducts. In this lab, students make samples of bioplastics to study how composition affects physical properties.

  • Hundreds of millions of tons of plastic are produced each year and used for a variety of products, from packaging to automobiles
  • The majority of these products are disposable items, leading to excessive amounts of plastic being discarded into landfills and the oceans
  • Due to the major threat this poses to the environment, scientists and engineers are developing bioplastics that break down more quickly, and produce less harmful byproducts than traditional plastics
  • In this activity, students will make samples of different bioplastics to study how composition affects their physical properties
  • They will then use what they have learned to create a bioplastic that could be used to replace PET plastic in disposable water bottles
  • Additionally, students will design an experiment to compare the biodegradability of their bioplastic samples to a traditional plastic
  • Kit contains enough materials for 15 groups
  • Teacher’s Manual and Student Study Guide copy masters are included

Specifications

Certifications/Compliance Non-regulated
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Educational - STEM Lab
Includes Glycerin (25 mL), Vinegar (125 mL), Gelatin (175 g), Starch (125 g), 45 Petri Dishes, 30 Pipettes, Teacher Manual, and Student Guide copy masters
Material Cardboard Box
Quantity 1 Kit
Requires Hot Plates (Not Included)
Weight (English) 4.17 lb.
Weight (Metric) 1.9 kg
Content And Storage Ambient
Product Line Innovating Science
Dimensions (L x W x H) 14 x 10 x 6 in.
Class Size 15 Lab Groups
Product Type STEM Investigations: Design a Biodegradable Plastic Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.