Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Steplite™ X Knee Boot, Green Upper, Beige Sole, Plain Toe
High quality, chemical-resistant polyurethane for exceptional durability and comfort. The liner, flexible upper, and removable insole deliver exceptional comfort. Cleated outsole offers excellent slip resistance on wet-clean, and wet-contaminated surfaces.
Specifications
Color | Green, Beige |
---|---|
Height (English) | 15 in. |
Material | Polyurethane |
Seam Type | Seamless |
Sole Features | Cleated Outsole |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-770-000
|
Tingley™
7715204 |
4 | N/A | N/A | N/A | ||||
19-770-001
|
Tingley™
7715205 |
5 | N/A | N/A | N/A | ||||
19-770-002
|
Tingley™
7715206 |
6 | N/A | N/A | N/A | ||||
19-770-003
|
Tingley™
7715207 |
7 | N/A | N/A | N/A | ||||
19-770-004
|
Tingley™
7715208 |
8 | N/A | N/A | N/A | ||||
19-770-005
|
Tingley™
7715209 |
9 | N/A | N/A | N/A | ||||
19-770-006
|
Tingley™
7715210 |
10 | N/A | N/A | N/A | ||||
19-770-007
|
Tingley™
7715211 |
11 | N/A | N/A | N/A | ||||
19-770-008
|
Tingley™
7715212 |
12 | N/A | N/A | N/A | ||||
19-770-009
|
Tingley™
7715213 |
13 | N/A | N/A | N/A | ||||
19-770-010
|
Tingley™
7715214 |
14 | N/A | N/A | N/A | ||||
Description
- Seamless polyurethane construction is 100% liquid proof
- Up to 30% lighter than most steel toe PVC and rubber knee boots, and will last up to 3 times longer
- Exceptional resistance to fats and oils
- Abrasion resistant for long life
- Self-insulating keeps feet warmer in the cold and cooler in the heat
- Fully lined interior and a removable, contour PU insole for superior comfort
- Cutline at 12 in. to facilitate fast and clean height modification
- Soft and flexible upper material for all day working comfort
- Self-cleaning, slip resistant, cleated outsole for superior grip on a variety of floor surfaces and conditions
Specifications
Green, Beige | |
Polyurethane | |
Cleated Outsole | |
Plain |
15 in. | |
Seamless | |
Knee Boot |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title