Learn More
Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor

Description
Minimize sample loss with the quick load and unload feature of the Thermo Scientific™ StepSaver™ 70V6 Vertical Rotor.
- Vertical titanium rotor
- Capacity: Available in 6mL, 2mL and 5.1mL Quick-Seal
- Max Speed/RCF: 70,000rpm/467,420 x g
- K factor: 8.7
- Angle: 0°
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | Stepsaver 70V6 Vertical Titanium Rotor |
| Material | Titanium |
| Type | Vertical Rotor |
| Capacity | 8 x 2 mL |
| Max. RCF | 467,420 x g |
| Max. Speed | 70,000 rpm |
| Radius (Metric) | 85.4 mm |
| Radius (Metric) Min. | 72.1 mm |
| K Factor | 8.7 |
| Max. Tube Length | 66 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.