Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Propper Steri-Wrap™ I Sterilization Wrap
SDP

Catalog No. 118908C Shop All Propper Manufacturing Co. Products
Change view
Click to view available options
Length (Metric):
30.4 cm
38.1 cm
50.8 cm
60.9 cm
91.4 cm
121.9 cm
Width (Metric):
30.4 cm
38.1 cm
50.8 cm
60.9 cm
91.4 cm
121.9 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
11-890-8C 50.8 cm 50.8 cm
11-890-8A 30.4 cm 30.4 cm
11-890-8B 38.1 cm 38.1 cm
11-890-8D 60.9 cm 60.9 cm
11-890-8J 121.9 cm 121.9 cm
11-890-8F 91.4 cm 91.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 11-890-8C Supplier Propper Supplier No. 311020
This item is not returnable. View return policy

Steri-Wrap™ I is a cellulose based medium weight wrap, ideal for general hospital use in steam and ethylene oxide sterilization cycles. Efficient microbial barrier, high-level of protection against fluids and particles. Highly permeable meaning no wet packs.

  • Steri-Wrap™ is cellulose based sterilization wrap available in three grades for keeping packages safe and secure during the sterilization process.
  • Steri-Wrap™ I is a medium weight wrap, ideal for general hospital use.
  • Steri-Wrap™ is designed to be virtually lint free with tightly anchored fibers.
  • Wrap is reversible and features excellent liquid repellency.
  • Steri-Wrap™ can be used in steam or ethylene oxide sterilization.
  • Variety of of fabric strengths to meet your needs.

Specifications

Autoclavable Autoclavable
Closure Type None
Color Blue
Disposable Single-use
For Use With (Application) General hospital use
Material Non-woven Fabric
Sterility Non-sterile
Dimensions (L x W) 20 x 20 in. (50.8 x 50.8 cm)
Length (English) 20 in.
Width (English) 20 in.
Product Type Steri-Wrap I
Length (Metric) 50.8 cm
Width (Metric) 50.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.