Learn More
Description
- Steri-Wrap™ is cellulose based sterilization wrap available in three grades for keeping packages safe and secure during the sterilization process.
- Steri-Wrap™ II is light weight wrap designed for great drapeability.
- Steri-Wrap™ is designed to be virtually link free with tightly anchored fibers.
- Wrap is reversible and features excellent liquid repellency.
- Steri-Wrap™ can be used in steam or ethylene oxide sterilization.
- Variety of strength of fabric to meet your needs.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue, Green |
| Disposable | Single-use |
| For Use With (Application) | Hospital, clinic and professional offices |
| Material | Non-woven Fabric |
| Sterility | Non-sterile |
| Dimensions (L x W) | 15 x 15 in. (38.1 x 38.1 cm) |
| Length (English) | 15 in. |
| Width (English) | 15 in. |
| Product Type | Steri-Wrap II |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
