Learn More
Description
- Excellent barrier to prevent penetration of microorganisms through bonded layers.
- Strong wrap avoids rips, tears, or punctures.
- Steri-Wrap™ Unite™ SMS Sterilization Wrap 60 comprises two sheets of SMS bonded together for convenient simultaneous enveloping of one or a collection of medical devices.
- Following standard healthcare, practices conforming to ISO 11607-1:2019 and EN 868-2:2017.31505400.
- The wraps are made of polypropylene with blue or green pigment and anti-static treatment.
- Steri-Wrap™ Unite™ SMS Sterilization Wrap 60 contains instruments during steam, ethylene oxide, and vaporized hydrogen peroxide sterilization and maintains sterility after processing.
- The sterilization wrap allows effective sterilant penetration and maintains the sterility of reusable devices during handling and storage.
- The two-color sheet allows for easier visualization of damage, tears, or punctures and can be used to differentiate between loaner and facility-owned trays.
- This sterilization wrap maintains sterility for 365 days.
Specifications
Specifications
| Certifications/Compliance | ISO 11607-1:2019, EN 868-2:2017.31505400 |
| Color | Blue, Green |
| Material | Polypropylene |
| Sterility | Sterile |
| No. per Case | 72/Cs. |
| Length (English) | 36 in. |
| Width (English) | 36 in. |
| Product Type | Sterilization Wrap |
| Length (Metric) | 91.4 cm |
| Width (Metric) | 91.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
