Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Sterile Centrifuge Tube
SDPSCI_ED

Catalog No. S89603 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Length (Metric):
114.3 mm
117.3 mm
117.8 mm
Bottom Shape:
Conical
Flat
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Bottom Shape
S89603 50 mL 117.3 mm Flat
S89601 15 mL 117.8 mm Conical
S89602 50 mL 114.3 mm Conical
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S89603 Supplier United Scientific™ Supplier No. D1002C
Add to Cart
Add to Cart
This item is not returnable. View return policy

Polypropylene tubes include blue HDPE leak-proof screw caps, silk-screen black graduations and a large white marking spot.

  • Case of 500 polypropylene tubes with blue HDPE leak-proof screw caps included.
  • Feature silk-screen black graduations, offered at 15 mL or 50 mL with at intervals of 0.5 mL or 2.5 mL.
  • Autoclavable at 121°C and freezable to -45°C.
  • Maximum RCF 9000.
  • Steam Sterilized.
  • Two Types of Bottoms: Self Standing or Conical Bottom

Specifications

Closure Material HDPE
Color Blue
Capacity (Metric) 50 mL
Disposable Reusable
Material Polypropylene
Includes Tube and Cap
No. per Pack 500
Sterility Sterile
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 117.3 mm
Capacity (English) 1.7 oz.
Bottom Shape Flat
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Diameter (Metric) 29.2 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 9000 RCF
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.