Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Sterile Centrifuge Tubes, Racked
SDPSCI_ED

Catalog No. S01124 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Color:
Amber
Clear
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Color
S01124 15 mL Clear
S01126 50 mL Clear
S01127 50 mL Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S01124 Supplier United Scientific™ Supplier No. P10412
Add to Cart
Add to Cart
This item is not returnable. View return policy

Centrifuge tubes featuring high RCF.

Polypropylene racked tubes include blue HDPE leak-proof screw caps.

  • The tubes and caps feature specially-designed flat threads for vacuum-type closure that is leak-free at a pressure of >700 mm Hg
  • Highly smooth hydrophobic internal surfaces minimize wall effect
  • Silk-screen graduations and a frosted surface make writing easier
  • Autoclavable at 121°C and 15 psi for 20 minutes
  • Gamma radiation sterilized
  • DNase, RNase, Pyrogen and latex-free
  • Maximum RCF 18,000 (15 mL) and 20,000 (50 mL)
  • Amber colored tubes are suitable for light sensitive applications because they do not allow any light to pass through the samples
  • Available in 15 mL (10 racks of 50) and 50 mL (20 racks of 25)
  • Clear or Amber

Specifications

Diameter (English) Outside 0.65 in.
Color Clear
Capacity (Metric) 15 mL
Disposable Reusable
Material Polypropylene
Includes 500 Tubes
No. per Pack 500
Sterility Sterile
Autoclavable Autoclavable
Shape Conical
Length (Metric) 40.64 cm
Capacity (English) 0.5 oz.
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area No
Height (Metric) 125 mm
Diameter (Metric) 16.5 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 18,000 RCF
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.