Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Valutek™ Nanotek 12 in. Sterile Nitrile Cleanroom Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Clean, 100% synthetic nitrile polymer material
- Does not contain rubber latex; silicone free
- Accelerator and sulfur free
- Gamma irradiated
- 12 inch length with beaded long cuff
- Textured fingertips
- Powder free, double chlorination, 18 megaohm D.I water rinse
- Low levels of particles and extractable counts
- ESD compliant, acid and solvent compatible
- Recommended for use in a cleanroom Class 1-10 (ISO 3-4) critical environment
- Commonly used in sterile environments and industries such as pharmaceutical, biotechnology, and medical device manufacturing
- Manufactured and tested in ISO compliant facilities
- Packaged in a cleanroom compatible plastic pouch
Specifications
Specifications
| Certifications/Compliance | ASTM D3578, ASTM D412 |
| Chemotherapeutic Rated | No |
| Cleanroom Class | Class 1 (ISO 3) |
| AQL | 1.5 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4.7 mil |
| Finger Thickness (Metric) | 0.11 mm |
| Hand | Ambidextrous |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction