Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ Sterile Dry Collection and Transport System
SDP

Catalog No. 18366477 Shop All Texwipe Products
Click to view available options
Tip Material:
Cotton
Polyester
Length (Metric) Head:
17mm
18.2mm
Width (Metric) Head:
4.6mm
7mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Sterile ready-to-use units for the collection and transport of bacteriological specimens.

Designed to maintain integrity of both sample collection and sample transport to the lab.
  • Constructed from 100% USP-grade spun cotton or 100% USP-grade spun polyester
  • Swabs are bonded securely to a flexible polystyrene shaft by an aqueous-based adhesive
  • 155mm (6.1 in.)long swabs enable access to hard-to-reach sampling sites
  • Medical-grade LDPE molded cap securely holds handle for safety and sterility while sampling
  • Tamper evident seal ensures sterility at point-of-use
  • 1mm thick medical-grade polypropylene tube with seamless molded round-bottom design
  • Cap rings ensure tight seal and protect against contamination during transport
  • Packaging labeled for global use
  • Gamma irradiated to a Sterility Assurance Level of 10-6 in accordance with ANSI/AAMI/ISO 11137
  • Lot code and expiration date clearly marked on each tube
  • Certificates of Irradiation and Compliance attached to each case confirm irradiation dose met specifications

Order Info

1 swab/tube; 100 tubes/box; 5 boxes/case

Specifications

Certifications/Compliance Certificates of Irradiation and Compliance
For Use With (Application) Diagnostic sampling, Environmental monitoring, DNA sampling, Surface sampling
Handle Color White
Product Type Cleanroom Swab
Length (English) Head 0.717 in.
Length (English) Handle 5.276 in.
Length (Metric) Handle 134 mm
Length (Metric) Head 18.2mm
Width (English) Head 0.276 in.
Width (Metric) Head 7mm
Adhesive Type Aqueous-based
Handle Material Polystyrene
Tip Material Cotton
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.