Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI Sterile DECON-PHENE II

Catalog No. p-7241287
Click to view available options
Volume (English):
4 oz.
16 oz.
1 gal.
Format:
Concentrate
SimpleMix
Dilution:
1:128
1:64
Unit Dose
This item is not returnable. View return policy
This item is not returnable. View return policy

Sterile DECON-PHENE II is a high pH phenolic that has been formulated for effective aseptic controlled environment cleanroom sanitation on hard, inanimate surfaces in aseptic filling and gowning rooms and general manufacturing areas.

  • Effective sanitizer on inanimate, non-porous, non-food contact surfaces
  • Sterile pharmaceutical cleanroom formula
  • Phosphate free

Specifications

Product Type Phenolic Disinfectant
Sterility Sterile
Container Type Bottle
Dilution Unit Dose
Format Concentrate
Volume (English) 4 oz.
Volume (Metric) 118 mL
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.