Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Air-Tite™ Sterile Hypodermic Needles
Shop All Air-Tite Products
Click to view available options
Needle Gauge:
14 G
16 G
18 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
Length (English) Needle:
0.25 in.
0.375 in.
0.50 in.
0.625 in.
0.75 in.
1 in.
1.5 in.
2 in.
3.25 in.
3.5 in.
4 in.
Certifications/Compliance:
ISO 13485
ISO 9001 Certified
Color:
Black
Blue
Brown
Gray
Green
Orange
Pink
White
Yellow
Description
- Disposable Needles
- Sterile
- Polypropylene Hub
- Stainless Steel Cannula
- Single-use
- Latex Free
- ISO
- Lab/Vet
Specifications
Specifications
Autoclavable | Not Autoclavable |
Certifications/Compliance | ISO 9001 Certified |
Material | Polypropylene (Hub), Stainless Steel (Cannula) |
Color | Yellow |
Needle Gauge | 20 G |
For Use With (Application) | Laboratory / Veterinary |
Latex Free | Yes |
Length (English) Needle | 0.375 in. |
Product Type | Leur |
Disposable | Single-use |
Show More |
Not for human use - laboratory and veterinary use only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction