Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco Labs Sterile Non-Vented PETG Erlenmeyer Flask with Flat Bottom

Catalog No. 12141665 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
12-141-665 125 mL
12-141-681 250 mL
12-141-644 500 mL
12-141-629 1000 mL
12-141-664 2000 mL
12-141-645 3000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 12-141-665 Supplier Eisco Labs Supplier No. CH5231
Add to Cart
Add to Cart

Flat bottom provides stability, while the non-vented design supports secure storage and handling of sensitive solutions.

  • PETG Erlenmeyer Flask: Sterile PETG flask with non-vented caps, designed for laboratory mixing and storage.
  • Flat Bottom Design: Provides stability for gentle stirring, cell culture preparation, and general chemical reactions.
  • Durable and Impact-Resistant: PETG construction offers break resistance, ideal for lab environments requiring shatterproof alternatives to glass.
  • Gamma Sterilized and Lab Compliant: Manufactured to USP Class VI standards, ISO 11137 sterilization, and FDA 21 CFR 177.1630 food contact compliance.
  • Wide Scientific Applications: Suitable for biopharmaceutical processes, media preparation, and chemical storage in research labs.

Specifications

Capacity (Metric) 125 mL
Material PETG
Product Type Erlenmeyer Flask
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Narrow
Sterility Sterile
Bottom Shape Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.