Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco Labs Sterile PETG Erlenmeyer Flasks with Baffled Bottom
SCI_ED

Catalog No. S000060 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
2 L
3 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S000060 125 mL
S000061 250 mL
S000062 500 mL
S000063 1 L
S000064 2 L
S000065 3 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 missing translation for 'options'
Catalog No. S000060 missing translation for 'mfr' Eisco Labs missing translation for 'supplierNo' CH5261PK24
Add to Cart
Add to Cart

Sterile PETG Erlenmeyer flasks with non-vented caps and baffled bottoms offer secure storage and optimal mixing - perfect for cell culture, fermentation, and media prep in research or industrial lab environments.

  • Erlenmeyer Flasks: Includes sterile PETG flasks with non-vented caps for secure, sealed storage and handling.
  • Baffled Bottom For Optimal Mixing: Designed for efficient agitation and suspension of cells or particles, ideal for biological culture and fermentation.
  • Durable and Impact Resistant: PETG construction offers break resistance, reducing the risk of accidental damage in lab settings.
  • Gamma Sterilized and Lab Compliant: Manufactured from USP Class VI materials, gamma sterilized per ISO 11137, and FDA 21 CFR 177.1630 compliant.
  • Versatile Lab Applications: Suitable for biopharmaceutical processing, cell culture, mixing, and chemical storage in research and industrial labs.

Specifications

Capacity (Metric) 125 mL
Material PETG
No. per Pack 24 Pk.
Product Type Erlenmeyer Flask
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Narrow
Sterility Sterile
Bottom Shape Baffled
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.